text.skipToContent text.skipToNavigation

Fischer fbn ii 10/5 k hdg bolt anchor


The fischer bolt anchor FBN II K is a steel anchor for cost-effective fixings in non-cracked concrete. The short version is suitable for pre-positioned installation and push-through installation. The bolt anchor is made of hot-dipped steel and is recommended for railings, handrails or consoles.

Article number 508013FIS
Diameter
Length
Wrench width (mm) 17
Thread length (mm) 31
Min. drill hole depth (mm) 63
Packed per 1

Specifications

Diameter M10
Length 31 mm
Wrench width (mm) 17
Thread length (mm) 31
Min. drill hole depth (mm) 63
Length (mm) 71
Thread type Metric
Thread size (metric) 10
Drill hole diameter (mm) 10
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Number of nuts 1
Push-through installation Yes
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 5
Surface protection anchor Hot-dip galvanized
With collar No
Fastening by expander tool No
Anchor model External thread
Brand Fischer
Weight per piece (g) 51.026
Info
  • do = Nominal diameter of drill bit.
  • tfix = Grip range.
  • hef = Effective anchorage depth.
  • Min. td = Recommended drilling depth.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.

Description

The fischer bolt anchor FBN II K is a steel anchor for cost-effective fixings in non-cracked concrete. The short version is suitable for pre-positioned installation and push-through installation. The bolt anchor is made of hot-dipped steel and is recommended for railings, handrails or consoles.

Article numbers

Article number 508013FIS
EAN 4048962091144
UBB 500616671144
UNSPSC 31162101
Manufacturer article nr  508013
Do not close this page. This message will disappear, when the page is fully loaded.