text.skipToContent text.skipToNavigation

Fischer ems m16x65 setting tool


High-quality setting tool for approval-compliant mounting of fischer Hammerset anchor EA II. SDS Max holder for hammer drill.

Article number 48072FIS
Material Steel
With hand protection No
Pin dimension (mm) 16
Brand Fischer
Suitable for EA II M 16 x 65
Packed per 1

Specifications

Material Steel
With hand protection No
Pin dimension (mm) 16
Brand Fischer
Suitable for EA II M 16 x 65
Tool holder SDS max
Weight per piece (g) 400.14
Commodity code 82079099

Description

High-quality setting tool for approval-compliant mounting of fischer Hammerset anchor EA II. SDS Max holder for hammer drill.

Article numbers

Article number 48072FIS
EAN 4006209480724
UBB 500616737168
UNSPSC 31162101
Manufacturer article nr  48072
Do not close this page. This message will disappear, when the page is fully loaded.