text.skipToContent text.skipToNavigation

Fischer ea-st 12 setting tool


Metal manual setting tool without hand impact protection for fixing fischer Hammerset anchors EA II M12 N D

Article number 504585FIS
Material Steel
With hand protection No
Pin dimension (mm) 12
Brand Fischer
Suitable for EA II M6
Packed per 1

Specifications

Material Steel
With hand protection No
Pin dimension (mm) 12
Brand Fischer
Suitable for EA II M6
Weight per piece (g) 220
Commodity code 82055980

Description

Metal manual setting tool without hand impact protection for fixing fischer Hammerset anchors EA II M12 N D

Article numbers

Article number 504585FIS
EAN 4048962063646
UBB 500616663893
UNSPSC 31162101
Manufacturer article nr  504585
Do not close this page. This message will disappear, when the page is fully loaded.