text.skipToContent text.skipToNavigation

Fischer ea m6 n zp drop-in anchor


The fischer hammerset anchor EA N is an internal thread anchor made from zinc-plated and stainless steel. The hammerset anchor is ideal for the multiple fixation of non-structural systems that do not require approved anchorage. The assembly of the internal thread anchor is extremely cost-effective thanks to the low embedment depth, fast hammerset instal

Article number 90159FIS
Min. drill hole depth (mm) 25
Length (mm) 25
Thread type Metric
Thread size (metric) 6
Drill hole diameter (mm) 8
Packed per 1

Specifications

Min. drill hole depth (mm) 25
Length (mm) 25
Thread type Metric
Thread size (metric) 6
Drill hole diameter (mm) 8
Self boring No
Fastening provision Other
Suitable for concrete Yes
Suitable for natural stone Yes
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Brand Fischer
Weight per piece (g) 6.57

Description

The fischer hammerset anchor EA N is an internal thread anchor made from zinc-plated and stainless steel. The hammerset anchor is ideal for the multiple fixation of non-structural systems that do not require approved anchorage. The assembly of the internal thread anchor is extremely cost-effective thanks to the low embedment depth, fast hammerset installation, and direction-controlled screwing process. The EA N is mounted with the hammer flush to the base material. With the setting tool EA-ST, the sleeve is expanded and braced against the drill hole wall through the driving in of the internal pin. No torque should be applied to the screw to enable correct expansion.

Article numbers

Article number 90159FIS
EAN 4006209901595
UBB 500616934096
UNSPSC 31162101
Manufacturer article nr  90159
Do not close this page. This message will disappear, when the page is fully loaded.