text.skipToContent text.skipToNavigation

Fischer ea ii m10x30 zp hammerset anchor


The fischer Hammerset anchor EA II is an internal threaded anchor made of zinc-plated steel. The Hammerset anchor is set flush to the surface of the anchoring base using the hammer. With the setting tool EHS Plus or the machine setting tool EMS the sleeve is expanded by driving in the internal rod and expands against the drill hole wall. For correct exp

Article number 48332FIS
Min. drill hole depth (mm) 33
Length (mm) 30
Thread type Metric
Thread size (metric) 10
Drill hole diameter (mm) 12
Packed per 1

Specifications

Min. drill hole depth (mm) 33
Length (mm) 30
Thread type Metric
Thread size (metric) 10
Drill hole diameter (mm) 12
Self boring No
App. load pull zone (kN) 3.9
With approval Yes
Fastening provision Other
Suitable for natural stone Yes
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Brand Fischer
ETA-approval Yes
Weight per piece (g) 17.468

Description

The fischer Hammerset anchor EA II is an internal threaded anchor made of zinc-plated steel. The Hammerset anchor is set flush to the surface of the anchoring base using the hammer. With the setting tool EHS Plus or the machine setting tool EMS the sleeve is expanded by driving in the internal rod and expands against the drill hole wall. For correct expansion to take place, no torque must be applied to the screw or the threaded rod. The fischer Hammerset anchor EA II is ideal for fixing sprinkler systems, gratings, and consoles in internal areas with approval.

Article numbers

Article number 48332FIS
EAN 4006209483329
UBB 500616654561
UNSPSC 31162101
Manufacturer article nr  48332
Do not close this page. This message will disappear, when the page is fully loaded.