text.skipToContent text.skipToNavigation

Fischer dvn 30 insulation clamp


The fischer holding clamp DVN is an insulation clamp made of Sendzimir galvanised steel. Using the hammer, the holding clamp is fixed into the wood along with the nail supplied. The tips are pressed into the groove side so that the insulating boards are tightly fixed. The fischer holding clamp is ideal for fixing pressure-resistant insulating boards to

Article number 47243FIS
Material Plastic
Brand Fischer
Weight per piece (g) 39.964
Packed per 1

Specifications

Material Plastic
Brand Fischer
Weight per piece (g) 39.964

Description

The fischer holding clamp DVN is an insulation clamp made of Sendzimir galvanised steel. Using the hammer, the holding clamp is fixed into the wood along with the nail supplied. The tips are pressed into the groove side so that the insulating boards are tightly fixed. The fischer holding clamp is ideal for fixing pressure-resistant insulating boards to timber substructures and ceiling soffits.

Article numbers

Article number 47243FIS
EAN 4006209472439
UBB 500616652664
UNSPSC 31162400
Manufacturer article nr  47243
Do not close this page. This message will disappear, when the page is fully loaded.