text.skipToContent text.skipToNavigation

Fischer dtm 60/10 a4 insulation disc metal


The zinc-plated fischer insulation disc DTM 60/10 is used in combination with the fischer frame fixing with a 10 mm diameter in case of more stringent corrosion protection requirements. This means that insulating boards can be fixed to all building materials. During assembly the fischer frame fixing is knocked through the insulation disc into the drill

Article number 88805FIS
Length (mm) 60
Material Steel
Drill hole diameter (mm) 8
Brand Fischer
Thickness disk (mm) 3
Packed per 1

Specifications

Length (mm) 60
Material Steel
Drill hole diameter (mm) 8
Brand Fischer
Thickness disk (mm) 3
Disc ø (mm) 60
Weight per piece (g) 9.587

Description

The zinc-plated fischer insulation disc DTM 60/10 is used in combination with the fischer frame fixing with a 10 mm diameter in case of more stringent corrosion protection requirements. This means that insulating boards can be fixed to all building materials. During assembly the fischer frame fixing is knocked through the insulation disc into the drill hole, then the screw is screwed in.

Article numbers

Article number 88805FIS
EAN 4006209888056
UBB 500616694823
UNSPSC 31162400
Manufacturer article nr  88805
Do not close this page. This message will disappear, when the page is fully loaded.