text.skipToContent text.skipToNavigation

Fischer dipk 8/120 insulation anchor


The fischer drive anchor DIPK 8 consists of a white anchor sleeve with integrated plate and a glass-fibre reinforced plastic nail. The DIPK 8 is set using a hammer. Driving in the nail causes the anchor shaft to expand in the building material. The GRP nail needs to be shortened at the tapered, predetermined breaking point when used in solid building materials. The fischer drive anchor DIPK 8 is ideal for fixing pressure-resistant insulating materials up to 120 mm thickness such as polystyrene boards, light building boards made of wood wool, and PU panels in concrete, solid and perforated brick.

Article number 41869FIS
Length
Length (mm) 150
Drill hole diameter (mm) 8
Brand Fischer
Staples & Nail dimension_b 157
Packed per 1

Specifications

Length 150 mm
Length (mm) 150
Drill hole diameter (mm) 8
Brand Fischer
Staples & Nail dimension_b 157
Weight per piece (g) 12.144
Commodity code 3926909790

Description

The fischer drive anchor DIPK 8 consists of a white anchor sleeve with integrated plate and a glass-fibre reinforced plastic nail. The DIPK 8 is set using a hammer. Driving in the nail causes the anchor shaft to expand in the building material. The GRP nail needs to be shortened at the tapered, predetermined breaking point when used in solid building materials. The fischer drive anchor DIPK 8 is ideal for fixing pressure-resistant insulating materials up to 120 mm thickness such as polystyrene boards, light building boards made of wood wool, and PU panels in concrete, solid and perforated brick.

Article numbers

Article number 41869FIS
EAN 4006209418697
UBB 500616641378
UNSPSC 30140000
Manufacturer article nr  41869
Do not close this page. This message will disappear, when the page is fully loaded.