text.skipToContent text.skipToNavigation

Fischer dhk 180 insulation anchor


The fischer insulation support DHK is the cost-effective plastic insulation support for insulating boards with low compressive strength. The DHK is knocked in the push-through installation using a hammer. When knocking in, the ribs expand in the drill hole and the DHK is ideally pressed in. The fischer insulation support DHK is suitable for anchoring in

Article number 512151FIS
Design Other
Length (mm) 205
Material Plastic
Drill hole diameter (mm) 8
Drill hole depth (mm) 30
Packed per 1

Specifications

Design Other
Length (mm) 205
Material Plastic
Drill hole diameter (mm) 8
Drill hole depth (mm) 30
Suitable for gas concrete No
Suitable for coach screw No
With edge Yes
Suitable for fixing with cable ties No
Brand Fischer
Weight per piece (g) 17.669

Description

The fischer insulation support DHK is the cost-effective plastic insulation support for insulating boards with low compressive strength. The DHK is knocked in the push-through installation using a hammer. When knocking in, the ribs expand in the drill hole and the DHK is ideally pressed in. The fischer insulation support DHK is suitable for anchoring insulating boards in solid and perforated brick, concrete, and aerated concrete.

Article numbers

Article number 512151FIS
EAN 4048962112627
UBB 500616675442
UNSPSC 31162400
Manufacturer article nr  512151
Do not close this page. This message will disappear, when the page is fully loaded.