text.skipToContent text.skipToNavigation

Fischer clipfix plus single clamp sf plus es 28


The fischer ClipFix plus single clamp SF plus ES is an easy-to-assemble solution for fixing conduits and pipes. The single clamp made from high-quality nylon combines plug, screw, and clamp in one component. The innovative electrical fixing is inserted into the drill hole without a screw and attaches the pipes and cables directly to concrete and solid b

Article number 58183FIS
Brand Fischer
Key features Functioning - The clip fixing is set into the drill hole without the need for any additional screws and fixes the pipe directly to the base material. - The clamping force of the locking catch allows the ClipFix to hold itself in the drill hole. - Place the clasp of the cable strap LS into the drill hole so that it is level and the teeth grip. - Recommended loads (safety factor 4): cable strap LS up to 6 kg, twin clamp ZS and single clamp ES up to 11 kg - Temperature resistance once installed from -20°C to +80°C.
Weight per piece (g) 3.679
Packed per 1

Specifications

Brand Fischer
Key features Functioning - The clip fixing is set into the drill hole without the need for any additional screws and fixes the pipe directly to the base material. - The clamping force of the locking catch allows the ClipFix to hold itself in the drill hole. - Place the clasp of the cable strap LS into the drill hole so that it is level and the teeth grip. - Recommended loads (safety factor 4): cable strap LS up to 6 kg, twin clamp ZS and single clamp ES up to 11 kg - Temperature resistance once installed from -20°C to +80°C.
Weight per piece (g) 3.679

Description

The fischer ClipFix plus single clamp SF plus ES is an easy-to-assemble solution for fixing conduits and pipes. The single clamp made from high-quality nylon combines plug, screw, and clamp in one component. The innovative electrical fixing is inserted into the drill hole without a screw and attaches the pipes and cables directly to concrete and solid brick. The ClipFix plus single clamp is also effective in extreme temperatures between -20 °C and +80 °C.

Article numbers

Article number 58183FIS
EAN 4006209581834
UBB 500616762224
UNSPSC 31162905
Manufacturer article nr  58183
Do not close this page. This message will disappear, when the page is fully loaded.