text.skipToContent text.skipToNavigation

Fischer bsmd 20 conduit clip metal


The fischer conduit clip BSMD is a metal single clip clamp for fixing electric cables, plastic insulating pipes and steel conduits. For assembly, the pipes or cables are laid into the clamp. Fixing with a fischer impact nail is recommended in concrete, a wood or chipboard screw is recommended in wood, and a combination of screw and anchor is recommended

Article number 60171FIS
Colour Zinc
UV resistant Yes
Halogen free Yes
Type of fastening Screw hole
Plastic sheathed No
Packed per 1

Specifications

Colour Zinc
UV resistant Yes
Halogen free Yes
Type of fastening Screw hole
Plastic sheathed No
Brand Fischer
Weight per piece (g) 10.874

Description

The fischer conduit clip BSMD is a metal single clip clamp for fixing electric cables, plastic insulating pipes and steel conduits. For assembly, the pipes or cables are laid into the clamp. Fixing with a fischer impact nail is recommended in concrete, a wood or chipboard screw is recommended in wood, and a combination of screw and anchor is recommended in all other building materials.

Article numbers

Article number 60171FIS
EAN 4006209601716
UBB 500616829981
UNSPSC 31162905
Manufacturer article nr  60171
Do not close this page. This message will disappear, when the page is fully loaded.