text.skipToContent text.skipToNavigation

Fischer blr 100 m10 turnbuckle bolt


The fischer bolt BLR 100 is a fastening element made from zinc-plated steel. The bolt is a double-headed screw with a right and left-hand thread, which holds together two components with corresponding internal threads via tensile stresses. By rotating in either direction, the screw connection can be tightened or loosened.

Article number
Brand Fischer
Weight per piece (g) 1237
Packed per 25
Full Box only

Specifications

Brand Fischer
Weight per piece (g) 1237

Description

The fischer bolt BLR 100 is a fastening element made from zinc-plated steel. The bolt is a double-headed screw with a right and left-hand thread, which holds together two components with corresponding internal threads via tensile stresses. By rotating in either direction, the screw connection can be tightened or loosened.

Article numbers

Article number 63017.100.001
EAN 4048962253764
UBB 500729264183
UNSPSC 00000000
Manufacturer article nr  537210

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.