text.skipToContent text.skipToNavigation

Facom Torx Socket E20 1/2" Square Drive Chrome Plated 37mm


For Torx® fasteners. Finish: bright chrome. Available as rack set Ref STX.40 (E12 -- E20) and Ref RSX.J6 (E6 -- E16).

Article number 7A326371
Design For protruding Torx screw
Total length (mm) 37
Diameter 22
Size (TX) 20
Blade length (mm) 12.7
Packed per 1

Specifications

Design For protruding Torx screw
Total length (mm) 37
Diameter 22
Size (TX) 20
Blade length (mm) 12.7
Connection size 1/2 inch
With hole No
Connection size (mm) 12.7
Brand Facom
Type Torx Socket

Description

For Torx® fasteners. Finish: bright chrome. Available as rack set Ref STX.40 (E12 -- E20) and Ref RSX.J6 (E6 -- E16).

Article numbers

Article number 7A326371
EAN 3148510591902
UBB 500638012814
UNSPSC 27111704
Manufacturer article nr  STX.20
Do not close this page. This message will disappear, when the page is fully loaded.