text.skipToContent text.skipToNavigation

Facom Spline Socket 1/4" Hex 4.3mm Depth 1/4" Drive Chrome Plated 50mm


Profile adapted to aerospace fasteners. The Spline profile ensures high versatility. It is compatible with Spline, Torx, 4-, 6- and 12-point fasteners. Ensures more effective tightening with less effort. Thin wall and long-reach for long recess or thread access. High performance level. Chrome finish.

Article number 3D476594
Surface protection Chromium-plated
Connection size 1/4 inch
Double hex insert Yes
Wrench width (inch) 1/4 inch
Brand Facom
Packed per 1

Specifications

Surface protection Chromium-plated
Connection size 1/4 inch
Double hex insert Yes
Wrench width (inch) 1/4 inch
Brand Facom
Type Spline Socket

Description

Profile adapted to aerospace fasteners. The Spline profile ensures high versatility. It is compatible with Spline, Torx, 4-, 6- and 12-point fasteners. Ensures more effective tightening with less effort. Thin wall and long-reach for long recess or thread access. High performance level. Chrome finish.

Article numbers

Article number 3D476594
EAN 3662424035210
UBB 500637952770
UNSPSC 27111704
Manufacturer article nr  R.8SEL
Do not close this page. This message will disappear, when the page is fully loaded.