text.skipToContent text.skipToNavigation

Facom Socket 7/8" Bi-Hex 14mm Depth 1/2" Drive Chrome Plated 82.2mm


OGV® profile: more powerful tightening, preserves fasteners. Long-reach sockets for long recess or thread access. Finish: bright chrome.

Article number 1S839051
Surface protection Chromium-plated
Wrench width (mm) 22.22
Length (mm) 82.2
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 22.22
Length (mm) 82.2
Isolation protection 1000 V No
Connection size 1/2 inch
Double hex insert Yes
With joint No
Wrench depth (mm) 14
Wrench width (inch) 7/8 inch
For impact screwdriver No
Brand Facom
Type Socket

Description

OGV® profile: more powerful tightening, preserves fasteners. Long-reach sockets for long recess or thread access. Finish: bright chrome.

Article numbers

Article number 1S839051
EAN 3148510557854
UBB 500638003417
UNSPSC 27111704
Manufacturer article nr  S.7/8LA
Do not close this page. This message will disappear, when the page is fully loaded.