text.skipToContent text.skipToNavigation

Facom Socket 13/16" Bi-Hex 16mm Depth 3/8" Drive Chrome Plated 27.4 x 32mm


OGV® profile: more powerful tightening, preserves fasteners. Built to aeronautical specifications. Finish: bright chrome.

Article number 4B906474
Surface protection Chromium-plated
Wrench width (mm) 20.64
Length (mm) 32
Isolation protection 1000 V No
Connection size 3/8 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 20.64
Length (mm) 32
Isolation protection 1000 V No
Connection size 3/8 inch
Double hex insert Yes
With joint No
Wrench depth (mm) 16
Wrench width (inch) 13/16 inch
For impact screwdriver No
Brand Facom
Type Socket

Description

OGV® profile: more powerful tightening, preserves fasteners. Built to aeronautical specifications. Finish: bright chrome.

Article numbers

Article number 4B906474
EAN 3148510291628
UBB 500637872747
UNSPSC 27111704
Manufacturer article nr  JB.13/16
Do not close this page. This message will disappear, when the page is fully loaded.