text.skipToContent text.skipToNavigation

Facom Modular Socket Set in Metal Box 1/2" Drive 15-Piece


Each of these sets has a free slot for an additional bit module. Choice of module and size (refer to the table). Supplied with a handle: - R.200P (R.205E). - S.200P (J.205E - S.205E). Supplied with extension SJ.214 (except R.205E). Supplied in a grey metal box.

Article number 9M734681
Packaging Case
Connection size 1/2 inch
Number of socket spanners 9
Total number of tools 15
Connection size (mm) 12.7
Packed per 1

Specifications

Packaging Case
Connection size 1/2 inch
Number of socket spanners 9
Total number of tools 15
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
With ratchet Yes
Brand Facom
Type Modular Socket Set

Description

Each of these sets has a free slot for an additional bit module. Choice of module and size (refer to the table). Supplied with a handle: - R.200P (R.205E). - S.200P (J.205E - S.205E). Supplied with extension SJ.214 (except R.205E). Supplied in a grey metal box.

Article numbers

Article number 9M734681
EAN 3148515147906
UBB 500637358028
UNSPSC 27111703
Manufacturer article nr  S.205E
Do not close this page. This message will disappear, when the page is fully loaded.