text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Facom Locking extension 250mm


Safety: locking mechanism, no risk of losing sockets. Limits FODs. Handy: easier handling with the knurls. Chrome finish.

Article number 9U679968
Surface protection Chromium-plated
Length 250
Isolation protection 1000 V No
Connection size 1/4 inch
Connection size (mm) 6.35
Packed per 1

Specifications

Surface protection Chromium-plated
Length 250
Isolation protection 1000 V No
Connection size 1/4 inch
Connection size (mm) 6.35
Square rod 6.3 mm (1/4 inch)
Tested according to ISO 3316 Yes
Brand Facom

Description

Safety: locking mechanism, no risk of losing sockets. Limits FODs. Handy: easier handling with the knurls. Chrome finish.

Article numbers

Article number 9U679968
EAN 3662424035494
UBB 500637388223
UNSPSC 27110000
Manufacturer article nr  R.250RCK
Do not close this page. This message will disappear, when the page is fully loaded.