text.skipToContent text.skipToNavigation

Facom Combination Wrench 16mm Chrome Plated 200mm


Offset combination wrenches: ring offset to clear fingers or obstacles. Ideal for series of nuts. OGV® profile with 12-point ring for powerful tightening while protecting the nut. Open end head angled at 15°. Metric sizes: 6 to 32 mm. Presentation: satin chrome finish.

Article number 2E412882
Length (mm)
Wrench width open end (mm)
Surface protection Chromium-plated
Weight 130
Isolation protection 1000 V No
Packed per 1

Specifications

Length (mm) 200
Wrench width open end (mm) 16
Surface protection Chromium-plated
Weight 130
Isolation protection 1000 V No
Cranked Yes
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Wrench width open end (inch) 5/8 inch
Wrench width socket/ring/ratchet (mm) 16
Head width open end (mm) 36.5
Head width socket/ring/ratchet (mm) 24.5
Ratcheting model No
Point count 12
Brand Facom
Type Combination Wrench

Description

Offset combination wrenches: ring offset to clear fingers or obstacles. Ideal for series of nuts. OGV® profile with 12-point ring for powerful tightening while protecting the nut. Open end head angled at 15°. Metric sizes: 6 to 32 mm. Presentation: satin chrome finish.

Article numbers

Article number 2E412882
EAN 3148511013632
UBB 500638330455
UNSPSC 27111726
Manufacturer article nr  41.16
Do not close this page. This message will disappear, when the page is fully loaded.