text.skipToContent text.skipToNavigation

Facom 51B Slogging Wrench 27mm 180mm


Polygon impact wrenches: use with a sledgehammer or pneumatic hammer for heavy mechanical (un)blocking. Wrenches forged in resilient steel to withstand impact. Metric dimensions: 24 to 115 mm. Burnished finish.

Referência 7A310292
Surface protection Bronzed
Length (mm) 180
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 27
Embalado por 1

Especificações

Surface protection Bronzed
Length (mm) 180
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 27
Wrench size small (mm) 27
Single wrench model Yes
Low spark model No
Half moon model No
Wrench size small (inch) 1 1/16 inch
Head width small (mm) 45
Ratcheting model No
Point count 12
Open model No
Brand Facom
Type Slogging Wrench

Descrição

Polygon impact wrenches: use with a sledgehammer or pneumatic hammer for heavy mechanical (un)blocking. Wrenches forged in resilient steel to withstand impact. Metric dimensions: 24 to 115 mm. Burnished finish.

Números do artigo

Referência 7A310292
EAN 3662424001758
UBB 500638301811
UNSPSC 27111743
Artigo do fabricante nr 51B.27
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.