text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

FAC ROLLER CABINET JET.8GM3 8


8 drawers = 24 modules distributed in the 60 and 130 mm drawers 6 drawers 60 mm wall = 18 modules 2 drawers 130 mm wall = 6 modules The 200 and 270 mm drawers can also be fitted with modules Supplied with 10 partitions for drawers 60 mm wall Total load in the drawers: 170 kg Wall storage capacity: 150 litres Drawer useful size: L.569 x D.421 x H.60 / 130 mm Furnished with 8 separators for drawers of 60 mm

Article number 8Q673918
Width 7740
Height 9710
Depth 5460
Material Plastic
Number of drawers 8
Packed per 1

Specifications

Width 7740
Height 9710
Depth 5460
Material Plastic
Number of drawers 8
With brake Yes
With drawers Yes
Brand FACOM

Description

8 drawers = 24 modules distributed in the 60 and 130 mm drawers 6 drawers 60 mm wall = 18 modules 2 drawers 130 mm wall = 6 modules The 200 and 270 mm drawers can also be fitted with modules Supplied with 10 partitions for drawers 60 mm wall Total load in the drawers: 170 kg Wall storage capacity: 150 litres Drawer useful size: L.569 x D.421 x H.60 / 130 mm Furnished with 8 separators for drawers of 60 mm

Article numbers

Article number 8Q673918
EAN 3148518725200
UBB 500639540805
UNSPSC 24112401
Manufacturer article nr  JET.8GM3
Do not close this page. This message will disappear, when the page is fully loaded.