text.skipToContent text.skipToNavigation

Fabory Machine Tap 3/4-14 BSP DIN 5156B HSS-E 140mm


Numéro d'article U0737.191.001
Design Machine tap
Thread length (mm) 28
Total length (mm) 140
Shaft diameter (mm) 20
Thread type Other
Cutting length (mm) 28
Suitable for blind holes Yes
Emballé par 1

Spécifications

Design Machine tap
Thread length (mm) 28
Total length (mm) 140
Shaft diameter (mm) 20
Thread type Other
Cutting length (mm) 28
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS-E
Thread per inch 14
With cooling channel No
Colour ring identification Blue
Key square (mm) 16
Left-handed thread No
Thread size (inch) Other
Brand Fabory
Weight per piece (g) 33
Commodity code 8207401000
Type Machine Tap

Numéros d'articles

Numéro d'article U0737.191.001
UBB 240203238383
UNSPSC 23241615
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.