text.skipToContent text.skipToNavigation

Fabory Hand reamer 221420 DIN 206 B HSS Without treatment 34,0 MM

Specifications

Brand Fabory

Description

Ø D 34 mm L 284 mm l 142 mm Weight 1,710 kg a 28,00 mm Even Teeth 10 Points Workmanship with left hand helix 7° and uniform pitch. Diameter of the shank is equal with øD in tolerance f8. Usage Reaming clear holes by repairing and piece work for all nonferrous metal and ferrous metal, their alloys and plastics. Manufacturing Mode F - milled Surface Treatment without treatment Tolerance H7

Article numbers

Article number F0301.340.001
UBB 240207086408
UNSPSC 27112837
Do not close this page. This message will disappear, when the page is fully loaded.