text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Fabory Die nut DIN 382 HSS-G M 27X2,00


Article number U1632.270.200
Design Die nut
Height 18
Thread type MF
Thread size (metric) 27
Pitch thread (mm) 2
Cutting material Other
Brand Fabory
Packed per 1

Specifications

Design Die nut
Height 18
Thread type MF
Thread size (metric) 27
Pitch thread (mm) 2
Cutting material Other
Brand Fabory

Article numbers

Article number U1632.270.200
UBB 240203266335
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.