text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Dreumex Hand cleaner Brown 3l


Solvent free hand cleanser with high care Ingredients. Easily removes heavy industrial Soilings while at the same time reconditioning The skin, leaving the hands smooth and Supple. • contains Provitamin B5, Vitamin E and PEG-7 Glyceryl Cocoate • sustainable product: 100% biodegradable • solvent free formula with natural micrograin

Article number D0041.003.000
Design Other
Packaging Can
Volume (ml) 3000
Physical form Other
Dispensing method Pump
Packed per 1

Specifications

Design Other
Packaging Can
Volume (ml) 3000
Physical form Other
Dispensing method Pump
Model One2Clean

Description

Solvent free hand cleanser with high care Ingredients. Easily removes heavy industrial Soilings while at the same time reconditioning The skin, leaving the hands smooth and Supple. • contains Provitamin B5, Vitamin E and PEG-7 Glyceryl Cocoate • sustainable product: 100% biodegradable • solvent free formula with natural micrograin

Article numbers

Article number D0041.003.000
EAN 8712602002321
UBB 500571656932
UNSPSC 31201600
Manufacturer article nr  11630001005
Do not close this page. This message will disappear, when the page is fully loaded.