text.skipToContent text.skipToNavigation

Disc brush HFB dm100 mm bore ceramic grit granulation 120 3600 min-¹ LESSMANN


Article number 4O173817
Design Brush head
Max. number of revolutions (1/min) 3600
Material Other
Brush diameter (mm) 100
Brand Lessmann
Packed per 1

Specifications

Design Brush head
Max. number of revolutions (1/min) 3600
Material Other
Brush diameter (mm) 100
Brand Lessmann

Article numbers

Article number 4O173817
EAN 4017359604168
UBB 500582163399
UNSPSC 31171805
Manufacturer article nr  4000840952
Do not close this page. This message will disappear, when the page is fully loaded.