text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

DIN 976-1A Threaded Rod, Stainless Steel A2, 1m

Threaded rod made of durable stainless steel with an A2 finish. Compliant with DIN 976-1A and NF E25-136 standards, this class 70 rod is 1 metre in length with a right-hand metric thread. Ideal for a variety of applications requiring strength and precision.

Article number
Class 70
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Specifications

Class 70
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter M3 or > M24 are minimal property class 50.1 meter

Standards

DIN 976-1A
NF E25-136

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.