text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

DIN 976-1A Threaded Rod, Nylon 6.6, 1m

Threaded rod made of nylon with a natural finish. Compliant with DIN 976-1A and NF E25-136 standards, this class 6.6 rod is 1 metre in length with a right-hand metric thread. Ideal for a variety of applications requiring strength and precision.

Article number
Class 6.6
Color White
Material Plastic
Material technical Polyamide (nylon)
Thread direction Right

Specifications

Class 6.6
Color White
Material Plastic
Material technical Polyamide (nylon)
Thread direction Right
Thread Metric thread
Info 1 meter

Standards

DIN 976-1A
NF E25-136

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.