text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

DIN 976-1A Threaded Rod, Galvanised 8.8, 1m

Threaded rod made of durable steel 8.8 with a hot dip galvanised finish. Compliant with DIN 976-1A and NF E25-136 standards, this class 8.8 rod is 1 metre in length with a right-hand metric thread. Ideal for a variety of applications requiring strength and precision for outdoor use.

Article number
Class 8.8
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread

Specifications

Class 8.8
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • ISO metric hot dip galvanized threaded rods are manufactured with thread tolerance class 6az (undersize) before coating.
  • After galvanizing they will fit into standard nuts and threaded holes with thread tolerance class 6H.1 meter ISO-metric

Standards

DIN 976-1A
NF E25-136

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.