text.skipToContent text.skipToNavigation

DIN 976-1A Threaded Rod, BZP 8.8, 1m

Article number
Brand Fabory
Class 8.8
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Specifications

Brand Fabory
Class 8.8
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Standards

DIN 976-1A
NF E25-136

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.