text.skipToContent text.skipToNavigation

DIN 976-1A Threaded Rod, BZP 4.8, 1m

Threaded rod made of durable steel 4.8 with a zinc plated (BZP) finish. Compliant with DIN 976-1A and NF E25-136 standards, this class 4.8 rod is 1 metre in length with a right-hand metric thread. Ideal for a variety of applications requiring strength and precision.

Article number
Brand Fabory
Class 4.8
Material Steel
Thread direction Right
Surface treatment Zinc plated

Specifications

Brand Fabory
Class 4.8
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info 1 meter

Standards

DIN 976-1A
NF E25-136

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.