text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

DIN 7349 Heavy Duty Flat Washer for Structural Bolts, Plain, 200 HV

Article number
Brand FABORY
Class 200 HV (>M16 100HV)
Material Steel
Surface treatment Plain

Specifications

Brand FABORY
Class 200 HV (>M16 100HV)
Material Steel
Surface treatment Plain

Description

Heavy duty flat washer, conforming to the DIN 7349 standards, designed for heavy-duty applications. With a hardness class of 200 HV for sizes over M16 (and 100HV for smaller sizes), it ensures optimal strength and durability. The plain finish makes it ideal for a wide range of industrial uses where reliable load distribution and bolt protection are essential. Perfect for structural bolting and other demanding applications.

Standards

DIN 7349

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.