text.skipToContent text.skipToNavigation

DIN 6921 Hexagon Flange Bolt with Toothed Flange, Zinc Plated, Class 90/100

Hexagon Flange Bolts with Toothed Flange, made from robust steel material with a zinc plated surface treatment. These Class 90/100 flange bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. The toothed flange design spreads built-up forces, reducing surface pressure, and provides excellent self-locking properties. Perfect for covering large or oversized holes without the need for washers, these bolts adhere to international standards including DIN ≈6921.

Article number
Brand Fabory
Class 90/100
Driving features Hexagon
Head shape Hexagon head
Material Steel

Specifications

Brand Fabory
Class 90/100
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Description

Hexagon Flange Bolts with Toothed Flange, made from robust steel material with a zinc plated surface treatment. These Class 90/100 flange bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. The toothed flange design spreads built-up forces, reducing surface pressure, and provides excellent self-locking properties. Perfect for covering large or oversized holes without the need for washers, these bolts adhere to international standards including DIN ≈6921.

Standards

DIN 6921

Products (35)

Diameter Length   Stock Net price   Sign up
M5 8 mm - -
M5 10 mm - -
M5 12 mm - -
M5 14 mm - -
M5 16 mm - -
M5 20 mm - -
M6 10 mm - -
M6 12 mm - -
M6 14 mm - -
M6 16 mm - -
Do not close this page. This message will disappear, when the page is fully loaded.