text.skipToContent text.skipToNavigation

DIN 603 Fully Threaded Coach Bolt, Stainless Steel A4-70

Article number
Brand Fabory
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread

Specifications

Brand Fabory
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread

Description

Fully Threaded Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a stainless steel surface treatment for enhanced durability, this A2-70 bolt features a metric thread and right thread direction. Compliant with DIN ≈603 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Standards

DIN 603

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.