text.skipToContent text.skipToNavigation

DIN 603 Coach Bolt, Hot Dip Galvanised, 8.8

Article number
Brand Fabory
Class 8.8
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info ISO metric

Specifications

Brand Fabory
Class 8.8
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info ISO metric

Description

Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a hot dip galvanised surface treatment for enhanced durability, this Class 8.8 bolt features a metric thread and right thread direction. Compliant with DIN 603 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Standards

DIN 603

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.