text.skipToContent text.skipToNavigation

DIN 126 Flat Washer, Hot Dip Galvanised, 100 HV

Article number
Brand Fabory
Class 100 HV
Material Steel
Surface treatment Hot dip galvanized

Specifications

Brand Fabory
Class 100 HV
Material Steel
Surface treatment Hot dip galvanized

Description

Flat Washer, conforming to DIN 126 standards. This washer is crafted from robust steel, boasts a hot dip galvanised finish, ensuring superior resistance to corrosion and wear. With a hardness class of 100 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 126, ISO 7091, NEN 2268 and NF E25-513 standards

Standards

DIN 126
ISO 7091
NEN 2268
NF E25-513

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.