text.skipToContent text.skipToNavigation

DIN 126 Flat Washer, Plain, 100 HV M42


Flat Washer, conforming to DIN 126 standards. This washer is crafted from robust steel, with a plain finish. With a hardness class of 100 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 126, ISO 7091, NEN 2268 and NF E25-513 standards

Article number
Diameter
Brand Fabory
Class 100 HV
For nom. size 42
Material Steel
Packed per 50
Full Box only

Specifications

Diameter M42
Brand Fabory
Class 100 HV
For nom. size 42
Material Steel
Surface treatment Plain
Weight per piece (g) 137.04
Commodity code 7318220098

Dimensions

d1 45
d2 78
h 7

Description

Flat Washer, conforming to DIN 126 standards. This washer is crafted from robust steel, with a plain finish. With a hardness class of 100 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 126, ISO 7091, NEN 2268 and NF E25-513 standards

Standards

ISO 7091
NF E25-513
DIN 126
NEN 2268

Article numbers

Article number 38200.420.001
EAN 8715492087973
UBB 950356037602
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.