text.skipToContent text.skipToNavigation

DIN 125-1A Form A Flat Washer, Hot Dip Galvanised, 140 HV


Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from robust steel, boasts a hot dip galvanised finish, ensuring superior resistance to corrosion and wear. With a hardness class of 140 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Article number
Diameter
Brand Fabory
Class 140 HV
For nom. size 14
Material Steel
Packed per 500
Full Box only

Specifications

Diameter M14
Brand Fabory
Class 140 HV
For nom. size 14
Material Steel
Surface treatment Hot dip galvanized
Weight per piece (g) 7.74
Commodity code 7318220098

Dimensions

d1 15
d2 28
h 2.5

Description

Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from robust steel, boasts a hot dip galvanised finish, ensuring superior resistance to corrosion and wear. With a hardness class of 140 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Standards

ISO 7089
DIN 125-1A
NEN 2269-A

Article numbers

Article number 38157.140.001
EAN 8717077086227
UBB 500645296186
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.