text.skipToContent text.skipToNavigation

DIN 125-1A Form A Flat Washer, Hot Dip Galvanised, 140 HV


Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from robust steel, boasts a hot dip galvanised finish, ensuring superior resistance to corrosion and wear. With a hardness class of 140 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Article number
Diameter
Brand Fabory
Class 140 HV
For nom. size 8
Material Steel
Packed per 200
Full Box only

Specifications

Diameter M8
Brand Fabory
Class 140 HV
For nom. size 8
Material Steel
Surface treatment Hot dip galvanized
Weight per piece (g) 2
Commodity code 7318220098

Dimensions

d1 8.4
d2 16
h 1.6

Description

Form A Flat Washer, conforming to DIN 125-1A standards. This washer is crafted from robust steel, boasts a hot dip galvanised finish, ensuring superior resistance to corrosion and wear. With a hardness class of 140 HV, it provides reliable performance for a wide range of applications. Compliant with DIN 125-1A, ISO 7089 and NEN 2269-A standards

Standards

NEN 2269-A
DIN 125-1A
ISO 7089

Article numbers

Article number 38157.080.001
EAN 8715494509817
UBB 500621774859
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.