text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Cross recessed countersunk head screw 82° ASME B18.6.1 Carbon steel SAE Zinc plated

Article number
Brand Fabory
Driving features Phillips
Head shape Countersunk head
Material Carbon steel
Material technical SAE
Thread direction Right
Surface treatment Zinc plated

Specifications

Brand Fabory
Driving features Phillips
Head shape Countersunk head
Material Carbon steel
Material technical SAE
Thread direction Right
Surface treatment Zinc plated

Standards

ASME B18.6.1

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.