text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Crimping pliers length 250 mm 0.5-10 (AWG 20-7) mm² 558 g KNIPEX


Crimping Pliers For solder-free electrical connections. The ingenious lever transmission reduces the handforce up to 30% compared with regular crimping pliers. Consistently high crimping quality due to precision dies and ratchet mechanism (unlockable). Tools have been set precisely (calibrated) in the factory. Two-hand operation for easy crimping of lar

Article number K1175.263.250
Suitable for Cable lugs and connectors
Length 250
Compression shape Other
With locking device (for mechanical tools) Yes
Cross section (mm²) 0.5 - 10
Packed per 1

Specifications

Suitable for Cable lugs and connectors
Length 250
Compression shape Other
With locking device (for mechanical tools) Yes
Cross section (mm²) 0.5 - 10
AWG-range 20 - 7

Description

Crimping Pliers For solder-free electrical connections. The ingenious lever transmission reduces the handforce up to 30% compared with regular crimping pliers. Consistently high crimping quality due to precision dies and ratchet mechanism (unlockable). Tools have been set precisely (calibrated) in the factory. Two-hand operation for easy crimping of large conductor diameters. Easy handling as a result of well balanced centre of gravity, angled head and ergnomically shaped handles. Crimping die is not exchangeable. - Application: non-insulated terminals- Capacity in square millimetres: 0.5 — 10mm²- Number of crimp profiles: 4- AWG: 20 — 8

Article numbers

Article number K1175.263.250
EAN 4003773048084
UBB 500500855837
UNSPSC 27112147
Manufacturer article nr  97 52 13
Do not close this page. This message will disappear, when the page is fully loaded.