text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Crimping pliers for RJ connector length 190 mm KNIPEX


Crimping Pliers for Western plugs for data cables in telecommunication and networks. For compression of 6- and 8-pole Western plugs type RJ 11/12 and type RJ 45. Long design with length cutter and stripping knife for unshielded ribbon telephone cables. Quick cutting and stripping of CAT-cables with high-quality blades. Precise crimping process thanks to

Article number K1175.000.105
Suitable for Various applications
Length 190
With locking device (for mechanical tools) Yes
With strip function Yes
Suitable for RJ plug Yes
Packed per 1

Specifications

Suitable for Various applications
Length 190
With locking device (for mechanical tools) Yes
With strip function Yes
Suitable for RJ plug Yes

Description

Crimping Pliers for Western plugs for data cables in telecommunication and networks. For compression of 6- and 8-pole Western plugs type RJ 11/12 and type RJ 45. Long design with length cutter and stripping knife for unshielded ribbon telephone cables. Quick cutting and stripping of CAT-cables with high-quality blades. Precise crimping process thanks to parallel crimping. Repetitive, high crimping quality due to ratchet mechanism (unlockable). Optimum transmission of force due to lever action for fatigue-reduced operation. - Capacity: RJ 11/12 (6-poles) 9.65 mm RJ 45 (8-poles) 11.68 mm- Number of crimp profiles: 2- Range of applications: Western plugs

Article numbers

Article number K1175.000.105
EAN 4003773043171
UBB 419105071221
UNSPSC 27112147
Manufacturer article nr  97 51 10
Do not close this page. This message will disappear, when the page is fully loaded.