text.skipToContent text.skipToNavigation

Cordon chain PP yellow/black 9 mm length 3 m with 2 universal hooks


Article number 0F438569
Colour Yellow/Black
Design Link chain
Surface protection Untreated
Material thickness (mm) 9
Quality class Polypropylene (PP)
Material Plastic
Brand Fabory approved vendor
Packed per 1

Specifications

Colour Yellow/Black
Design Link chain
Surface protection Untreated
Material thickness (mm) 9
Quality class Polypropylene (PP)
Material Plastic
Brand Fabory approved vendor
Commodity code 39269097

Article numbers

Article number 0F438569
EAN 4250410112732
UBB 500573691051
UNSPSC 27110000
Manufacturer article nr  13127 GS
Do not close this page. This message will disappear, when the page is fully loaded.