text.skipToContent text.skipToNavigation

Gedore Ratchet Spanner 36mm 480mm


Straight, Jaw set at 15°, Matt satin chrome-plated finish, Chrome-vanadium steel, Chrome-vanadium steel

Article number 4A297447
Length (mm)
Wrench width open end (mm)
Surface protection Chromium-plated
Weight 979
Isolation protection 1000 V No
Packed per 1

Specifications

Length (mm) 480
Wrench width open end (mm) 36
Surface protection Chromium-plated
Weight 979
Isolation protection 1000 V No
Cranked No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 36
Head width open end (mm) 65
Head width socket/ring/ratchet (mm) 60
Head height open end (mm) 13.8
Head height socket/ring/ratchet (mm) 17
Ratcheting model Yes
VDE tested No
Brand Gedore
Commodity code
Type Ratchet Spanner

Description

Straight, Jaw set at 15°, Matt satin chrome-plated finish, Chrome-vanadium steel, Chrome-vanadium steel

Article numbers

Article number 4A297447
EAN 4060833008488
UBB 500694950394
UNSPSC 27110000
Manufacturer article nr  3300848
Do not close this page. This message will disappear, when the page is fully loaded.