Wera Combination ratcheting wrench 6000 Joker SW 8 x 14481950.080.001
Wera Combination spanners with ring ratchet 6000 Joker Imperial81951
Wera Combination ratcheting wrench 6000 Joker SW12 x 170.781950.120.001
Wera Double open-end spanner 6002 Joker 17 x 19 mm length 235 mm matte chrome-plated2V312587
Wera Set of open-end ring ratchet spanner Joker 6-part width across flats 10-19 mm4G922151
Wera Combination ratcheting wrench 6001 Joker Switch 17 x 2250E604727
Wera Set of open-end ring ratchet spanner Joker 4-part width across flats 10-19 mm4Z671468
Wera Combination ratcheting wrench 6000 Joker SW14 x 18881950.140.001
Wera Combination ratcheting wrench 6000 Joker SW16 x 21281950.160.001
Wera Combination ratcheting wrench 6000 Joker SW19 x 24681950.190.001
Wera Combination ratcheting wrench 6000 Joker SW 11X16581950.110.001
Wera Combination ratcheting wrench 6000 Joker SW15 x 20081950.150.001
Wera Combination ratcheting wrench 6000 Joker SW18 x 23581950.180.001
Wera Combination spanner sets 6000 Joker 4 Imperial Set 1 SW7/16-3/46C393219
Wera Combination spanner 6003 Joker AF 13 mm length 160 mm shape A alloyed tool steel0P944660
Wera Combination ratcheting wrench 3/8'' x 1254Q841716
Wera Combination spanner 6003 Joker AF 16 mm length 182 mm shape A alloyed tool steel4W820081
Wera Combination spanner 6003 Joker AF 14 mm length 167 mm shape A alloyed tool steel6X707707
Wera Combination ratcheting wrench 11/16'' x 2109N600446
Wera Combination ratcheting wrench 7/16'' x 1353P576261