text.skipToContent text.skipToNavigation

Bosch T 308 BF Saw Blade Set for Wood 117mm 2-Piece


High Precision Tear-Free Cutting Laminated Worktops! Ensuring the ‘clean side’ of a jigsaw cut is on the visible part of the work material has always been an art among joiners and woodworkers. Sometimes you can turn the workpiece over, other times the jigsaw itself can be held upside down. Or you could use the EXPERT ‘Hardwood 2-side clean’, that offers a perfect tear-free cut on both sides thanks to its counter-directed teeth. Made from Bi-Metal – a strip of high-speed steel bonded onto a flexible steel blade to combine strength and flexibility – the Bosch EXPERT ‘Hardwood 2-side clean’ Jigsaw Blade is robust enough to cut laminated chipboard kitchen tops or hardwood. Available for tear-free straight cuts (T308BF) and for particularly accurate angle tear-free cuts (T308BFP)

Artículo No. 7U130421
Total length (mm) 117
Tool insertion T-Shank
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Embalado por 5
Solo embalaje completo

Especificaciones

Total length (mm) 117
Tool insertion T-Shank
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for ceramics No
Suitable for wood Yes
Suitable for nonferrous metals No
Tooth distance (mm) 2-2
Brand Bosch
Commodity code 82029980
Model T 308 BF
Type Saw Blade Set

Descripción

High Precision Tear-Free Cutting Laminated Worktops! Ensuring the ‘clean side’ of a jigsaw cut is on the visible part of the work material has always been an art among joiners and woodworkers. Sometimes you can turn the workpiece over, other times the jigsaw itself can be held upside down. Or you could use the EXPERT ‘Hardwood 2-side clean’, that offers a perfect tear-free cut on both sides thanks to its counter-directed teeth. Made from Bi-Metal – a strip of high-speed steel bonded onto a flexible steel blade to combine strength and flexibility – the Bosch EXPERT ‘Hardwood 2-side clean’ Jigsaw Blade is robust enough to cut laminated chipboard kitchen tops or hardwood. Available for tear-free straight cuts (T308BF) and for particularly accurate angle tear-free cuts (T308BFP)

Números de artículo

Artículo No. 7U130421
EAN 4059952657400
UBB 500583293229
UNSPSC 27111508
Artículo del fabricante nr 2608901713
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.