text.skipToContent text.skipToNavigation

Bosch Standard Circular Saw Blade for Wood 48T 10° Hook & 15° Relief Angle 184 x 16 x 1.6mm


The Standard for Wood Circular Saw Blade maximises the cordless saw's battery runtime. Its extra-thin kerf reduces friction and material removal, consuming less power for effortless sawing. High-quality carbide teeth support reliable results. Aggressive tooth angles enable a smooth cutting performance. It is suitable for cutting in all kinds of wood and

Article number 7H832893
Max. number of revolutions (1/min) 7900
Saw blade diameter (mm) 184
Suitable for plastic No
Suitable for metal No
Bore diameter 16
Packed per 1

Specifications

Max. number of revolutions (1/min) 7900
Saw blade diameter (mm) 184
Suitable for plastic No
Suitable for metal No
Bore diameter 16
Suitable for wood Yes
Cutting width (mm) 1.6
Number of teeth 48
Thickness saw blade (mm) 235
Brand Bosch
Type Circular Saw Blade

Description

The Standard for Wood Circular Saw Blade maximises the cordless saw's battery runtime. Its extra-thin kerf reduces friction and material removal, consuming less power for effortless sawing. High-quality carbide teeth support reliable results. Aggressive tooth angles enable a smooth cutting performance. It is suitable for cutting in all kinds of wood and wooden materials. The Standard for Wood Circular Saw Blade enables reliable cutting results thanks to its high-quality carbide teeth. Expansion slots notably reduce noise and heat while working.

Article numbers

Article number 7H832893
EAN 3165140958417
UBB 500699319918
UNSPSC 27112700
Manufacturer article nr  2608837699
Do not close this page. This message will disappear, when the page is fully loaded.