text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bosch Spade Chisel 135mm Rounded 30mm Hex Shank 400mm


The Rounded Spade Chisel offers standard chiselling for various demolition applications in masonry and mortar. It features a wide and even design that enables efficient work in concrete and brick, while the chisel is also intended for adjustment work in masonry.

Article number 2U998971
Total length (mm) 400
Chisel width (mm) 135
Tool insertion Hexagon holder
Packed per 1

Specifications

Total length (mm) 400
Chisel width (mm) 135
Tool insertion Hexagon holder

Description

The Rounded Spade Chisel offers standard chiselling for various demolition applications in masonry and mortar. It features a wide and even design that enables efficient work in concrete and brick, while the chisel is also intended for adjustment work in masonry.

Article numbers

Article number 2U998971
EAN 3165140426039
UBB 500648557162
UNSPSC 27112700
Manufacturer article nr  2608690110
Do not close this page. This message will disappear, when the page is fully loaded.