text.skipToContent text.skipToNavigation

Bosch Saw Blade 408mm

Article number B4985.000.080
Width 53
Length (mm) 435
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic No
Suitable for steel No
Suitable for wood Yes

Specifications

Width 53
Length (mm) 435
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic No
Suitable for steel No
Suitable for wood Yes
Brand Bosch
Weight per piece (g) 98
Type Saw Blade

Article numbers

Article number B4985.000.080
EAN 3165140076005
UBB 500505879923
UNSPSC 27112700
Manufacturer article nr  2608632120
Do not close this page. This message will disappear, when the page is fully loaded.