text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bosch Sanding belt 13 x 457mm G40


The Y580 Best for Inox has an excellent materials removal rate on Inox surfaces. Its stable X-cloth backing provides stability and durability during the sanding process for impressive surface finishes. Furthermore, its zirconia alumina abrasive grit delivers a brilliant removal rate along with high durability. The added cooling aid ensures cool grinding

Article number 8G008170
Width 13
Length 457
Waterproof No
Material of carrier Other
Suitable for metal Yes
Packed per 1

Specifications

Width 13
Length 457
Waterproof No
Material of carrier Other
Suitable for metal Yes
Suitable for wood No
Suitable for stone No
Suitable for paint No
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening No

Description

The Y580 Best for Inox has an excellent materials removal rate on Inox surfaces. Its stable X-cloth backing provides stability and durability during the sanding process for impressive surface finishes. Furthermore, its zirconia alumina abrasive grit delivers a brilliant removal rate along with high durability. The added cooling aid ensures cool grinding with minimal discolouration of the workpiece. It is intended for general use on difficult metal materials including welds and joints and grinding off rolling skins. It is also suitable for work on stainless steel and titanium as well as non-ferrous metals. It features electrostatically close-grain distribution and cooling additives for optimal sanding behaviour on metal surfaces. The grit is bonded using fully synthetic resin on X-cloth for high work stability and wear resistance with high removal rate in heavy-duty applications.

Article numbers

Article number 8G008170
EAN 3165140806299
UBB 500648813995
UNSPSC 27112700
Manufacturer article nr  2608608Y46
Do not close this page. This message will disappear, when the page is fully loaded.